Beli Insert Nut Types di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KANON Torque Wrench (Kunci Torsi)
    Mulai

    Rp3.999.900

    KANON Torque Wrench (Kunci Torsi)
    atribut:
    • Pricision (%): +/-3
  2. SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)
    Mulai

    Rp42.900

    SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)
    Deskripsi:
    Most popular type. For pipe fitting to same direction from female screw part.
  3. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  4. TEKIRO Tap and Dies Set
    Rating:
    100% of 100
    (2)
    Mulai

    Rp529.900

    TEKIRO Tap and Dies Set
    Deskripsi:
    - Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.
    atribut:
    • Material: Heat Treated Carbon Steel
  5. Kennedy Hex Socket Bit 1/2 inch
    Mulai

    Rp64.900

    Kennedy Hex Socket Bit 1/2 inch
    atribut:
    • Socket Type: Socket Bit
    • Finish/Coating: Chrome Plated
    • Bit Type: Hexagon
    • Drive Type: Square
    • Material: Chrome Vanadium Steel
  6. TRUSCO Cut Saw
    Mulai

    Rp249.900

    TRUSCO Cut Saw
    Deskripsi:
    -An elastomer plastic grip is used.-Since it is quenched, it is excellent in wear resistance, hard chrome plate is applied resin, so it is difficult to add a tarp.-For cross cut of general wood, laminated wood, decorative plywood, plywood panel, bamboo, hard wood.
    atribut:
    • Blade Materials: Carbon Steel for Cutting Tools
  7. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  8. SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)
    Mulai

    Rp30.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  9. SMC Elbow Union Kq2L, Sealant, Metric Size (Fitting Siku)
    Mulai

    Rp42.900

    SMC Elbow Union Kq2L, Sealant, Metric Size (Fitting Siku)
    Deskripsi:
    Most popular type. For pipe fitting to right angle from female screw part.
  10. RUCIKA Sambungan Pipa PVC Elbow
    Mulai

    Rp4.900

    RUCIKA Sambungan Pipa PVC Elbow
    atribut:
    • Application For: Clean and Pressure Water
  11. RUCIKA Sambungan Pipa PVC Socket (AW)
    Mulai

    Rp2.900

    RUCIKA Sambungan Pipa PVC Socket (AW)
    atribut:
    • Application For: Clean and Pressure Water
  12. RUCIKA Sambungan Pipa PVC Tee
    Mulai

    Rp5.900

    RUCIKA Sambungan Pipa PVC Tee
    atribut:
    • Application For: Clean and Pressure Water
  13. RUCIKA Sambungan Pipa PVC Valve Socket (AW)
    Mulai

    Rp2.900

    RUCIKA Sambungan Pipa PVC Valve Socket (AW)
    atribut:
    • Application For: Clean and Pressure Water
  14. RUCIKA Sambungan Pipa PVC Elbow 45° (AW)
    Mulai

    Rp10.900

    RUCIKA Sambungan Pipa PVC Elbow 45° (AW)
    atribut:
    • Application For: Clean and Pressure Water
  15. SMC Filter Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

Daftar Harga Insert Nut Types Terbaru March 2026
SMC Insert Fitting (Sambungan)Rp26.900
KANON Torque Wrench (Kunci Torsi)Rp3.999.900
Nihon Keiryoki Kogyo Long Red Alcohol ThermometerRp519.900
DAYTON Material Handling PartRp189.900
SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)Rp42.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp599.900
TEKIRO Tap and Dies SetRp529.900
Kennedy Hex Socket Bit 1/2 inchRp64.900
TRUSCO Cut SawRp249.900
SMC One-touch Fittings Male ConnectorRp31.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)